missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Polyethylene, Wide Corner Valve

Product Code. 17551965
Change view
Click to view available options
Quantity:
5 Pk.
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17551965 5 Pk. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17551965 Supplier Huenersdorf™ Supplier No. 520700
  • ONLINE EXCLUSIVE PRICE
    233.00 €
    48.56 € / Pack of 5
    Save 184.44 €
    79% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resist pressure up to 1.5 bar with the Huenersdorf™ Wide Corner Valve. Resistant to acids and chemicals, this versatile valve can be used in the laboratory, workshop, household and hobby.

  • With sleeve connection 12 mm (1/2 in.)
  • Natural
  • Polyethylene (HDPE)
  • Pressure resistance up to 1.5 bar

Specifications

Closure Type Sleeve Connection, 22 mm thread
For Use With (Application) Controlled emptying of liquid from barrels and jerrycans
Length (Metric) 12 mm, 85 mm
Material Polyethylene
Max. Temperature (Metric) -20°C to +70°C
Product Type Corner Valve
Shape Angled
Quantity 5 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.