missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide-field Microscope Eyepiece, 13mm

Product Code. 12891573 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Magnification Power:
15X
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
12891573 15X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12891573
  • ONLINE EXCLUSIVE PRICE
    210.00 €
    166.64 € / Pack of 1
    Save 43.36 €
    20% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this eyepiece with Steddy Trinocular Stereo Microscopes. Fisherbrand™ Wide-field Microscope Eyepieces are ergonomically designed for everyday use.

  • For Steddy trinocular stereo microscope

Specifications

Type Widefield Eyepiece
Diameter (Metric) 13 mm
For Use With (Equipment) Steddy trinocular stereo microscope
Magnification Power 15X
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.