missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packer with Closure
GREENER_CHOICE

Product Code. 15265802
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
33-400 mm
38-400 mm
45-400 mm
53-400 mm
70-400 mm
No. per Case:
4
6
12
24
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Level Closure Size No. per Case unitSize
15265802 120 mL Certified 38-400 mm 12 Pack of 12
15259079 60 mL Unprocessed 33-400 mm 24 Pack of 24
16439449 60 mL Processed 33-400 mm 24 Pack of 24
15399550 60 mL Certified 33-400 mm 24 Pack of 24
15299079 250 mL Unprocessed 45-400 mm 12 Pack of 12
15239089 500 mL Unprocessed 53-400 mm 12 Pack of 12
13224570 500 mL Certified 53-400 mm 12 Pack of 12
15272200 950 mL Processed 53-400 mm 12 Pack of 12
15788128 950 mL Certified 53-400 mm 12 Pack of 12
15798128 1250 mL Certified 70-400 mm 6 Pack of 6
15708138 2500 mL Certified 70-400 mm 4 Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15265802 Supplier Thermo Scientific™ Supplier No. 3410120
  • ONLINE EXCLUSIVE PRICE
    84.62 €
    76.90 € / Pack of 12
    Save 7.72 €
    9% Off
View all promotions
Estimated Shipment: 20-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with these wide-mouth, amber glass packers.

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packers. Packers are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light-sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2500mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Certification Parameters Semi-VOA, pesticides, PCBs, metals
Color Amber
Description Amber Glass Packer
Diameter (English) Inner 1.13 in.
Diameter (English) 2.12 in.
Diameter (Metric) Inner 2.8 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B167-3800BL
Closure Color White
Level Certified
Liner Material PTFE
Volume (English) Brim 4.7 oz.
Volume (Metric) Brim 140 mL
Certifications/Compliance Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Mouth Wide
Height (Metric) 95 mm
Product Type Amber Packer Bottle
Height (English) 3.74 in.
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 54 mm
Closure Type Closed-top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.