missing translation for 'onlineSavingsMsg'
Learn More

BOLA Wide-Mouth Bottles

Product Code. 10517091
Click to view available options
Capacity:
25 mL
50 mL
100 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10517091

Brand: BOLA A10006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wide-Mouth Bottles PTFE, with screw cap

Thick-walled, smooth interior surface, screw cap.

Specifications

Capacity 50 mL
Color Transparent
Diameter (Metric) Inner 31 mm
Packaging Individually
Sterility Non-sterile
Certifications/Compliance FDA
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Shape Cylindrical
Height (Metric) 72 mm
Closure Liner Unlined
Closure Size GL40
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.