missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Wide-Mouth Bottles with Conical Neck
Click to view available options
Height (Metric):
62 mm
77 mm
87 mm
94 mm
112 mm
117 mm
153 mm
181 mm
221 mm
Unit Size:
Each
Description
- Transparent
- Non-porous
- Conical neck
- Screw cap
Specifications
Specifications
| Capacity | 100 mL |
| Color | Transparent |
| Diameter (Metric) Inner | 33 mm |
| Packaging | Individually |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Height (Metric) | 87 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction