missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Wide-Mouth Containers, HDPE
52.33 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
10 L
Description
- Storage container
- Made of HDPE
- For liquids, powders or granules
Specifications
Capacity | 10 L |
Closure Material | HDPE |
Closure Type | Screw Cap |
Diameter (Metric) | 232 mm |
Height (Metric) | 325 mm |
Product Type | Wide Mouth Container |
Capacity (Metric) | 10 L |
Color | Translucent |
Description | Wide mouth container |
For Use With (Application) | Storage or Transport of Liquids, Powders or Granules |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'