missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers with Closure

Product Code. 17380540
Change view
Click to view available options
Capacity (Metric):
500 mL
2000 mL
Level:
Certified
Unprocessed
No. per Case:
6
24
Unit Size:
Pack of 24
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Level No. per Case Unit Size
17380540 500 mL Certified 24 Pack of 24
15670525 2000 mL Unprocessed 6 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17380540 Supplier Thermo Scientific™ Supplier No. 3120500
  • ONLINE EXCLUSIVE PRICE
    126.00 €
    122.00 € / Pack of 24
    Save 4.00 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide mouth for easy filling and sample retrieval
  • Recommended for collecting liquid, semi-liquid and viscous samples
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Packer
Diameter (English) Inner 1.75 in.
Diameter (English) 2.79 in.
Diameter (Metric) Inner 4.45 cm
Material HDPE
No. per Case 24
Packaging Case of 24
Replacement Closure 067-5300WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals; Cyanide; Fluoride; Other inorganics
Closure Color White
Level Certified
Volume (English) Brim 17.7 oz.
Volume (Metric) Brim 524 mL
Height (Metric) 152 mm
Height (English) 5.98 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 71 mm
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.