missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps

Product Code. 16194577 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
2000 mL
3000 mL
3840 mL
Neck Finish:
100-400
33-400
38-400
53-400
89-400
Quantity:
4
6
12
24
48
72
75
150
260
425
950
Unit Size:
Pack of 12
Pack of 180
Pack of 24
Pack of 260
Pack of 4
Pack of 425
Pack of 48
Pack of 6
Pack of 72
Pack of 75
Pack of 950
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck Finish Quantity unitSize
16194577 3840 mL 89-400 4 Pack of 4
16448125 60 mL 33-400 950 Pack of 950
16154577 60 mL 33-400 48 Pack of 48
16458125 120 mL 38-400 425 Pack of 425
16164577 120 mL 38-400 48 Pack of 48
16468125 250 mL 53-400 260 Pack of 260
16184577 250 mL 53-400 48 Pack of 48
16124567 500 mL 53-400 150 Pack of 180
16144577 500 mL 53-400 24 Pack of 24
16144567 950 mL 53-400 72 Pack of 72
16104587 950 mL 53-400 12 Pack of 12
16438125 2000 mL 89-400 75 Pack of 75
16174577 2000 mL 89-400 6 Pack of 6
16124887 3000 mL 100-400 4 Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Product Code. 16194577
Only null left
Add to basket
Add to basket

Ideal for use with water based chemicals and some food products. Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps feature a wide opening making them suitable for solids.

  • Ideal for general lab use with solids and powders
  • Provide an excellent moisture barrier, are translucent, and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
  • Translucent bottles allow limited viewing of contents

Specifications

Capacity (Metric) 3840 mL
Capacity (English) 128 oz.
Color Natural
Diameter (Metric) Outer Neck 87 mm
Diameter (Metric) Inner Neck 74 mm
Height (Metric) With Closure 171 mm
Material HDPE
Quantity 4
Closure Color White
Neck Finish 89-400
Closure Included Yes
Mouth Wide
Height (Metric) 168 mm
Product Type Round Wide Mouth Bottle
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 154 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.