missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars

Product Code. 15768128
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
Level:
Certified
Processed
Closure Size:
53-400 mm
58-400 mm
70-400 mm
Unit Size:
Pack of 24
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Level Closure Size Unit Size
15768128 60 mL Processed 53-400 mm Pack of 24
13204570 60 mL Certified 53-400 mm Pack of 24
15778128 120 mL Processed 58-400 mm Pack of 24
15960322 250 mL Certified 70-400 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15768128 Supplier Thermo Scientific™ Supplier No. 2400060
  • ONLINE EXCLUSIVE PRICE
    81.35 €
    74.60 € / Pack of 24
    Save 6.75 €
    8% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose these wide-mouth, short-profile amber glass jars with closure for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required.

Designed for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Wide-Mouth Short-Profile Amber Glass Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 250mL
  • Closures assembled on bottles (except 140-0250NC, cap not included)

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Certification Parameters Semi-VOA, pesticides, PCBs, metals
Color Amber
Description Amber Glass Short Jar
Diameter (English) Inner 1.63 in.
Diameter (English) 2.16 in.
Diameter (Metric) Inner 4 cm
Material Glass (Type 3)
No. per Case 24
Replacement Closure NA
Closure Color White
Level Processed
Liner Material PTFE
Volume (English) Brim 2.5 oz.
Volume (Metric) Brim 74 mL
Mouth Wide
Height (Metric) 49 mm
Height (English) 1.92 in.
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 55 mm
Closure Type Closed-top Cap
Capacity (English) 2 oz.
Certifications/Compliance Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
Product Type Sample Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.