missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Wide Mouth Stainless Steel Containers

Product Code. 17942022 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
50 L
75 L
100 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17942022 75 L Each
17922022 50 L Each
17902022 100 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17942022 Supplier Sampling Systems™ Supplier No. A85675
  • ONLINE EXCLUSIVE PRICE
    1045.00 €
    1034.16 € / Pack of 1
    Save 10.84 €
    1% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These wide mouth stainless steel containers are ideal for storing powders, creams and liquids. They are made from high quality, chemically resistant 316L stainless steel and are designed in such a way as to promote easy cleaning.

  • 6 in. tri ferrule lid system means the containers can provide both an air- and water-tight seal
  • Mirror polish finish

Specifications

Capacity (Metric) 75 L
Color Silver
Material Stainless Steel (316L)
Quantity 1 Bottle
Closure Included Yes
Fit for Purpose Certified Quality
Height (Metric) 650 mm
Closure Material Stainless Steel
Diameter (Metric) 450 mm
Closure Type Air-tight Seal
Capacity (English) 2.5 oz.
Shape Cylindrical
Product Type Metal Storage Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.