missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars with Closure
GREENER_CHOICE

Product Code. 16699762
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
4000 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
48-400 mm
58-400 mm
70-400 mm
110-400 mm
Unit Size:
Pack of 12
Pack of 4
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Level Closure Size unitSize
16699762 125 mL Unprocessed 48-400 mm Pack of 12
13529550 250 mL Certified 58-400 mm Pack of 12
13571590 250 mL Processed 58-400 mm Pack of 12
16389226 500 mL Processed 70-400 mm Pack of 12
16243661 4000 mL Certified 110-400 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16699762 Supplier Thermo Scientific™ Supplier No. 1210125
  • ONLINE EXCLUSIVE PRICE
    58.55 €
    57.00 € / Pack of 12
    Save 1.55 €
    2% Off
View all promotions
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, tall-profile clear glass jars with closure when light protection is not required.

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass jar
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125 to 4000mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters None
Color Clear
Description Clear Glass Tall Jar
Diameter (English) 2 in.
Diameter (English) Inner Neck 1.4 in.
Diameter (Metric) Inner Neck 35.5 mm
Material Glass (Type 3)
No. per Case 12
Replacement Closure NA
Closure Color White
Level Unprocessed
Liner Material PTFE
Volume (English) Brim 5 oz.
Volume (Metric) Brim 148 mL
Certifications/Compliance None
Mouth Wide
Height (Metric) 102 mm
Product Type Jar
Height (English) 4.01 in.
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Closed-top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.