missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Wide Neck Amber Glass Bottle with Ground-In Stopper

Product Code. 10524422
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10524422 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10524422 Supplier Karl Hecht™ Supplier No. 41313006
  • ONLINE EXCLUSIVE PRICE
    10.12 €
    6.21 € / Pack of 1
    Save 3.91 €
    38% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from amber glass to protect light-sensitive contents.

  • With ground-in glass stopper
  • Wide neck for ease of access to contents
  • 50mL capacity, diameter of approx. 41.5mm

Specifications

Capacity (Metric) 50 mL
Color Amber
For Use With (Application) Storage of Light-Sensitive Contents
Includes Ground In Glass Stopper
Material Glass
Closure Included Yes
Height (Metric) 76 mm
Closure Material Glass
Diameter (Metric) 41.5 mm
Closure Type Ground-in Stopper
Shape Round
Product Type Storage Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.