missing translation for 'onlineSavingsMsg'
Learn More

Gravis Wide Neck Amber Soda Lime Glass Bottles

Product Code. 11705085
Click to view available options
Capacity (Metric):
30 mL
60 mL
500 mL
Unit Size:
Pack of 127
Pack of 28
Pack of 72
This item is not returnable. View return policy

Product Code. 11705085

Brand: Gravis B00464

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gravis Wide Neck Soda Lime Glass Bottles are to be sealed with waterproof screw caps.

  • Available in a range of capacities
  • Wide neck allows for ease of access to contents

Specifications

Capacity (Metric) 500 mL
Color Amber
Material Soda Lime Glass
No. per Pack 28 Pack
Mouth Wide
Height (Metric) 150 mm
Product Type Wide Mouth Bottle
Diameter (Metric) 83 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.