missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Wide Neck Amber Soda Lime Glass Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
500 mL
Unit Size:
Pack of 127
Pack of 28
Pack of 72
Description
- Available in a range of capacities
- Wide neck allows for ease of access to contents
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Amber |
| Material | Soda Lime Glass |
| No. per Pack | 127 Pack |
| Format | Round |
| Product Type | Wide Mouth Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction