missing translation for 'onlineSavingsMsg'
Learn More

Gravis Wide Neck Bottles

Product Code. 11753783
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
No. per Pack:
33 Pack
88 Pack
Unit Size:
Pack of 33
Pack of 88
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) No. per Pack unitSize
11753783 125 mL 88 Pack Pack of 88
11715085 500 mL 33 Pack Pack of 33
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11753783 Supplier Gravis Supplier No. B0034788
  • ONLINE EXCLUSIVE PRICE
    96.85 €
    89.83 € / Pack of 88
    Save 7.02 €
    7% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gravis Wide Neck Glass Bottles are to be sealed with waterproof screw caps.

  • Available in a range of capacities
  • Wide neck allows for ease of access to contents
  • Manufactured from soda lime glass

Specifications

Capacity (Metric) 125 mL
Color Clear
Diameter (Metric) Inner Neck 24 mm
Material Soda Lime Glass
No. per Pack 88 Pack
Mouth Wide
Height (Metric) 102 mm
Diameter (Metric) 52 mm
Product Type Storage Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.