missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Wide Neck Bottles for Water Sampling
Click to view available options
:
For Water Sampling
Description
- Bottles for water sampling
- 500 mL
- PP
- Transparent
- With 10 mg sodium thiosulfate
- Sterile
- Wide neck
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 0.11 gal. |
| Color | Clear |
| Material | Polypropylene |
| Sterility | Sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth | Wide |
| Shape | Square |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction