missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Wide Neck Erlenmeyer Flask
Description
- Acc. to DIN ISO 24450 and in addition to standard
- With beaded rim and graduations
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) Outer Neck | 50 mm |
| Capacity (Metric) | 300 mL |
| Material | Glass |
| Height (Metric) | 156 mm |
| Neck Style | Wide |
| No. per Pack | 10 |
| Diameter (Metric) Outer | 87 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?