missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Wide Neck Erlenmeyer Flask

Product Code. 10692662
Change view
Click to view available options
Capacity (Metric):
250 mL
300 mL
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10692662 250 mL Pack of 10
10599971 300 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10692662 Supplier Lenz Laborglasintrumente™ Supplier No. 07025049
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Erlenmeyer flask with beaded rim

  • Acc. to DIN ISO 24450 and in addition to standard
  • With beaded rim and graduations
  • Material: DURAN™

Specifications

Diameter (Metric) Outer Neck 50 mm
Capacity (Metric) 250 mL
Material Glass
Height (Metric) 140 mm
Neck Style Wide
No. per Pack 10
Diameter (Metric) Outer 85 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.