missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Wide Neck LDPE Bottle

Product Code. 15650479 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
15650479 2000 mL Each
15600479 50 mL Each
15610479 100 mL Each
15620479 250 mL Each
15630479 500 mL Each
15640479 1000 mL Each
6 options
This item is not returnable. View return policy

Product Code. 15650479

Brand: BRAND™ 129764

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber LDPE bottle with wide neck.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Color Amber
Material LDPE
Thread Size (Metric) GL 65
Format Wide Neck
Height (Metric) 246 mm
Diameter (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.