missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Wide Neck PTFE Bottle

Product Code. 10799471 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10799471 100 mL Each
10709481 500 mL Each
10263771 1000 mL Each
10633012 2000 mL Each
4 options
This item is not returnable. View return policy

Product Code. 10799471

Brand: BRAND™ 130538

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wide Neck PTFE Bottle features chemical and thermal resistance properties.

  • Chemical and thermal resistance
  • Sturdy, strong-walled design
  • With screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Description Wide Neck
Diameter (Metric) Inner Neck 35 mm
Material PTFE
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.