missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Brown
Click to view available options
Capacity (Metric):
50 mL
100 mL
300 mL
500 mL
750 mL
2000 mL
Diameter (Metric) Inner Neck:
23 mm
31 mm
41 mm
54 mm
69 mm
Material:
HDPE
PVC
Unit Size:
Each
Pack of 114
Pack of 126
Pack of 300
Pack of 44
Pack of 480
Pack of 972
Description
- Member of Series 310 container family
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Brown |
| Diameter (Metric) Inner Neck | 31 mm |
| For Use With (Application) | Packaging, Dispensing, Sending Samples, Storage, Mailing |
| Material | PVC |
| No. per Case | 480 |
| Quantity | 480/Cs. |
| Closure Included | No |
| Shape | Square |
| Height (Metric) | 83.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction