missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Brown
Fill and clean these wide neck PVC containers with ease due to the roomy neck configuration. Kautex™ PVC Wide Neck Square Container, Brown are ideal for light sensitive media.
Brand: Kautex™ 2000073353
Code : NEW
Additional Details : Weight : 0.08100kg
Description
- Member of Series 310 container family
Specifications
Wide Neck Container | |
Closure, Foam Insert | |
Brown | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
44 | |
No |
187 mm | |
2000 mL | |
69 mm | |
PVC | |
44/Cs. | |
Square |