missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Brown
Fill and clean these wide neck PVC containers with ease due to the roomy neck configuration. Kautex™ PVC Wide Neck Square Container, Brown are ideal for light sensitive media.
0.80 € - 411.69 €
Specifications
Product Type | Wide Neck Container |
---|---|
Color | Brown |
For Use With (Application) | Packaging, Dispensing, Sending Samples, Storage, Mailing |
Closure Included | No |
Shape | Square |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Material | Price | Quantity & Availability | |||
17818177
|
Kautex™
2000084599 |
500 mL | 54 mm | PVC |
211.52 €
Pack of 126 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15921431
|
Kautex™
2000073353 |
2000 mL | 69 mm | PVC |
191.71 €
Pack of 44 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
15991411
|
Kautex™
2000071083 |
750 mL | 69 mm | HDPE |
237.26 €
Pack of 114 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
15971411
|
Kautex™
2000071081 |
300 mL | 41 mm | PVC |
411.69 €
Pack of 300 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
10498792
|
Kautex™
2000084593 |
100 mL | 31 mm | PVC |
0.80 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
17828177
|
Kautex™
2000084593 |
100 mL | 31 mm | PVC |
328.51 €
Pack of 480 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10637701
|
Kautex™
2000073353 |
2000 mL | 69 mm | PVC |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Member of Series 310 container family
Specifications
Wide Neck Container | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
Square |
Brown | |
No |