missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Neck Square Container, Brown
Fill and clean these wide neck PVC containers with ease due to the roomy neck configuration. Kautex™ PVC Wide Neck Square Container, Brown are ideal for light sensitive media.
Brand: Kautex™ 2000071083
Additional Details : Weight : 4.56000kg
Description
- Member of Series 310 container family
Spécification
Wide Neck Container | |
Closure, Foam Insert | |
Brown | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
114 | |
No |
120 mm | |
750 mL | |
69 mm | |
HDPE | |
114/Cs. | |
Square |