missing translation for 'onlineSavingsMsg'
Learn More

GA International Wide White Deep-Freeze Labels for Thermal-Transfer Barcode Printers on Small Roll

Product Code. 17819827
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
101.6 x 101.6 mm
101.6 x 25.4 mm
31.8 x 12.7 mm
31.8 x 22.2 mm
31.8 x 25.4 mm
31.8 x 31.8 mm
31.8 x 6.4 mm
32.5 x 15.9 mm
33 x 15.9 mm
35.6 x 12.7 mm
38.1 x 12.7 mm
38.1 x 19.1 mm
38.1 x 25.4 mm
44.5 x 12.7 mm
44.5 x 19.1 mm
44.5 x 25.4 mm
48 x 31.8 mm
50.8 x 19.1 mm
54 x 6.9 mm
57.2 x 25.4 mm
63.5 x 12.7 mm
63.5 x 38.1 mm
76.2 x 101.6 mm
76.2 x 25.4 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 300
Pack of 4000
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17819827 38.1 x 25.4 mm Pack of 1000
17888867 38.1 x 19.1 mm Pack of 1000
17850288 101.6 x 101.6 mm Pack of 300
17890118 101.6 x 25.4 mm Pack of 1000
17829397 50.8 x 19.1 mm Pack of 1000
17891048 76.2 x 101.6 mm Pack of 300
17860818 35.6 x 12.7 mm Pack of 2000
17879067 31.8 x 6.4 mm Pack of 4000
17859277 31.8 x 12.7 mm Pack of 2000
17819637 33 x 15.9 mm Pack of 1000
17878877 54 x 6.9 mm Pack of 2000
17800388 63.5 x 38.1 mm Pack of 1000
17889097 57.2 x 25.4 mm Pack of 2000
17870948 38.1 x 12.7 mm Pack of 1000
17838917 44.5 x 19.1 mm Pack of 1000
17808957 44.5 x 25.4 mm Pack of 2000
17858887 63.5 x 12.7 mm Pack of 1000
17830608 76.2 x 25.4 mm Pack of 1000
17889487 48 x 31.8 mm Pack of 1000
17819697 44.5 x 12.7 mm Pack of 2000
17801058 31.8 x 25.4 mm Pack of 1000
17811298 31.8 x 31.8 mm Pack of 1000
17890168 32.5 x 15.9 mm Pack of 1000
17809077 31.8 x 22.2 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 17819827 Supplier GA International Supplier No. FJT504C11WH
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • No curing time, can be stored in freezers immediately after application
  • No additional lamination necessary
  • Labels and printout resist spraying with alcohols and other chemicals
  • Printable with all major thermal-transfer printer brands
  • FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
  • RoHS compliant
  • Waterproof and tearproof
  • Adhere to moist and wet surfaces
  • Resist spraying with alcohols and withstand multiple freeze-thaw cycles

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Dimensions (L x W) 38.1 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.