missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Widefield Eyepieces For Motic™ TEC POL Microscopes

Product Code. 16235800
Change view
Click to view available options
Field of View:
20 mm
22 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Field of View Unit Size
16235800 20 mm Each
16225800 22 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16235800 Supplier Motic™ Supplier No. 1101001403541
  • ONLINE EXCLUSIVE PRICE
    79.50 €
    71.99 € / Pack of 1
    Save 7.51 €
    9% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Widefield eyepiece for use with TEC POL Microscopes.

  • For use with Motic™ Panthera TEC POL Microscopes
  • ±5 diopters

Specifications

Color Black
Diameter (English) 1 in.
Diameter (Metric) 25 mm
Field of View 20 mm
For Use With (Equipment) Motic™ TEC POL Microscopes
Magnification Power 10X
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.