missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Wildco™ Horizontal Alpha Water Sampler

Product Code. 11704819 Shop All Cole-Parmer Products
Change view
Click to view available options
Tube Material:
Acrylic
PVC
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tube Material Unit Size
11704819 Acrylic Each
11704509 PVC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11704819 Supplier Cole-Parmer™ Supplier No. 0548810
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for use in oceans, deep lakes and corrosive waters

  • Alpha samplers are suitable for use in oceans, deep lakes and corrosive waters
  • Choose horizontal samplers for sampling at the surface, thermocline or just above the bottom
  • Urethane end seals snap shut with minimum surface disturbance on messenger contact
  • Drain valve provides easy sample removal
  • Samplers include a carrying case; order messenger and line separately
  • Silicone end seals are available by special order; call our Applications Specialists for details
  • Do not use when mercury concentrations exceed 1 ppm.

Specifications

Product Type Horizontal Alpha Water Sampler
Material Acrylic, Urethane End Seals
Tube Material Acrylic
Capacity (Metric) 2.2 L
For Use With (Application) Water sampling in oceans, deep lakes and corrosive waters
Length (English) 26.4 in.
Length (Metric) 67.06 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.