missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 10mm O.D. Heavy Walled Precision NMR Tube
Shop All SP Scienceware ProductsDescription
Includes
Tube and disposable cap
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Spécification
Spécification
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 51 μm |
| Length (Metric) | 228.6 mm |
| Diameter (Metric) Outer | 9.9935±0.0065 mm |
| Diameter (Metric) Inner | 7.100±0.013 mm |
| Field Strength | 450MHz |
| For Use With (Application) | For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples) |
| Length (English) | 9 in. |
| Thickness (Metric) Wall | 1.45 mm |
| Model | 513-7PPH-9-5 |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?