missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 10mm O.D. Thin Walled Quartz NMR Tube

Product Code. 15368958 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
513-7PP-7QTZ-5
513-7PP-8QTZ-5
513-7PP-9QTZ-5
Unit Size:
Pack of 5
Product Code. Length (Metric) Model unitSize
15368958 178 mm 513-7PP-7QTZ-5 Pack of 5
15378958 203.2 mm 513-7PP-8QTZ-5 Pack of 5
15388958 228.6 mm 513-7PP-9QTZ-5 Pack of 5
3 options
This item is not returnable. View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6

Product Code. 15368958

Brand: Wilmad-LabGlass™ 664071075

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6

Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength, which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes

  • Naturally occurring quartz maintains an over 85% transmission rate (10 mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
  • Half the dielectric constant of Borosilicate Glass helps improve the quality factor
  • Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
  • Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
  • To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming 
  • Inner surface is resistant to strong acid and base at ambient temperature
  • 100% inspection with multiple NIST traceable gauges and optical surface defect check

Specifications

Camber (Metric) 13 μm
Concentricity (Metric) 38 μm
Length (Metric) 178 mm
Diameter (Metric) Outer 9.9935±0.0065 mm
Diameter (Metric) Inner 9.070±0.013 mm
Field Strength 400MHz
Thickness (Metric) Wall 0.46 mm
Model 513-7PP-7QTZ-5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.