missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 3mm FEP Sample Tube Liner
Description
- Round-bottom, thin-wall construction minimizes filling-factor losses
- NonrigidStraighten upon insertion into the sample tube.
- PTFE plug is included with each liner.
- Not recommended for elevated temperature studies.
Specifications
Specifications
| Length (Metric) | 202 mm |
| Material | FEP |
| Product Type | Tube Liner |
| Diameter (Metric) Outer | 3.65 mm |
| Diameter (Metric) Inner | 3.15 mm |
| Length (English) | 8 in. |
| Model | 6005 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?