missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.

Product Code. 15338728
Change view
Click to view available options
Color:
Aqua
Assorted
Blue
Red
Sky Blue
White
Quantity:
100/Pk.
1000/Pk.
Unit Size:
Pack of 100
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity Unit Size
15338728 Assorted 1000/Pk. Pack of 1000
15398708 Sky Blue 100/Pk. Pack of 100
15358718 Blue 1000/Pk. Pack of 1000
15368718 Red 1000/Pk. Pack of 1000
15328728 Aqua 1000/Pk. Pack of 1000
15358728 White 1000/Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15338728 Supplier Bel-Art™ Supplier No. 660051009
  • ONLINE EXCLUSIVE PRICE
    72.75 €
    69.58 € / Pack of 1000
    Save 3.17 €
    4% Off
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Different colors help track samples based on various reference solvents.

Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.

Specifications

Diameter (Metric) Outer 5.0 mm
Closure Size 5 mm
Product Type NMR Tube Cap
Autoclavable Not Autoclavable
Material EVA
Color Assorted
For Use With (Application) NMR Spectroscopy
Quantity 1000/Pk.
Product Line Wilmad™ 521-ASST-1000
Sterility Non-sterile
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.