missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Positioning Rods for Doty™ Susceptibility Plugs
Shop All SP Scienceware Products
Click to view available options
Material:
G-10
Kel-F™
Unit Size:
Each
Description
- Match a wider range of solvents
- Less fragile in variable temperature experiments involving freeze-pump-thaw
- Use with our 3, 5 or 8 mm thin wall tubes
- Easy sample loading and cleaning
- Fully compatible with Bruke™ Agilent™ (formerly Varian™) and JEOL™ spectrometer/probe
- Designed for easier air bubble removal.
- May be removed from the sample tube with minimal sample loss (1-2%) after spectra are obtained, then used with other samples
Specifications
Specifications
| Product Type | Positioning Rod |
| Material | G-10 |
| Product Line | Model: SP-PR-G-5 |
| For Use With (Equipment) | 5 mm Doty Susceptibility Plugs |
Store plugs in deuterated solvent to suppress water absorption.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction