missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Quick Pressure Valve NMR Tube

Product Code. 15328998
Change view
Click to view available options
Length (Metric):
177.8 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15328998 177.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Extreme caution should be exercised at elevated or reduced pressures.
Product Code. 15328998 Supplier Bel-Art™ SP Scienceware™ Supplier No. 665060575
  • ONLINE EXCLUSIVE PRICE
    171.00 €
    161.81 € / Pack of 1
    Save 9.19 €
    5% Off
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Extreme caution should be exercised at elevated or reduced pressures.

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Quick Pressure Valve NMR Tube is specially designed to simplify the work of NMR studies for catalysis, gas-liquid phase reactions, air sensitive samples and elevated temperature studies using low boiling point solvents.

  • Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed.
  • Adequate safety shielding should always be used when working in these conditions.

Specifications

Camber (Metric) 13 μm
Concentricity (Metric) 25μm
Length (Metric) 177.8 mm
Material Glass (Type 1, Class A)
Product Type High Precision NMR Sample Tube
Description Max. Pressure: 100psi
Diameter (Metric) Outer 5 mm
Field Strength 500 MHz
Thickness (Metric) Wall 0.38 mm
Model 528-QPV-7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.