missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Screw-Cap NMR Tube

Product Code. 15308998
Change view
Click to view available options
Length (Metric):
177.8 mm
228.6 mm
Model:
507-TR-7
513-7TRA-9
528-TR-7
Field Strength:
300 MHz
400 MHz
500 MHz
Unit Size:
Each
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Model Field Strength Unit Size
15308998 177.8 mm 528-TR-7 500 MHz Each
15388858 177.8 mm 507-TR-7 300 MHz Each
15318998 228.6 mm 513-7TRA-9 400 MHz Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15308998 Supplier Bel-Art™ SP Scienceware™ Supplier No. 665050575
  • ONLINE EXCLUSIVE PRICE
    52.40 €
    45.03 € / Pack of 1
    Save 7.37 €
    14% Off
View all promotions
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Screw-Cap NMR Tube is commonly used in sample degasification due to its capability to maintain vacuum quality.

  • Each Screw-Cap Tube comes complete with open top screw cap and PTFE/Silicone septum
  • Inert to most organic solvents and compounds but poor to strongly corrosive materials
  • Remains reliable after multiple punctures

Specifications

Length (Metric) 177.8 mm
Material Borosilicate Glass
Product Type High Precision NMR Sample Tube
Diameter (Metric) Outer 5 mm
Field Strength 500 MHz
Includes PTFE/Silicon Septum
Model 528-TR-7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.