missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Wilmad™ Luer Lock Syringe Needles

Product Code. 15378588
Change view
Click to view available options
Model:
90052
90624
91026
Diameter (Metric):
0.46 mm
0.71 mm
1.02 mm
Length (English):
5 in.
6 in.
12 in.
Material:
PTFE
Stainless Steel
Unit Size:
Each
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Diameter (Metric) Length (English) Material unitSize
15378588 91026 0.46 mm 6 in. Stainless Steel Pack of 6
15358588 90052 0.71 mm 5 in. Stainless Steel Pack of 6
15368588 90624 1.02 mm 12 in. PTFE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15378588 Supplier Bel-Art™ Supplier No. 660000026

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for easy sample loading with Luer Lock syringes, needles are available in stainless steel or PTFE. Ideal for puncturing septum in air-sensitive samples.

  • PTFE needles offer a convenient way to wash your small volume tubes by minimizing the possibility of scratches
  • Stainless steel needles are designed for easy sample loading

Specifications

For Use With (Equipment) 5 mm NMR Tubes
Type Needle
Diameter (Metric) 0.46 mm
Diameter (Metric) Inner 0.26 mm
For Use With (Application) Ideal for puncturing septum in air-sensitive samples.
Includes Barrel and piston
Length (English) 6 in.
Material Stainless Steel
Model 91026
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.