missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Multi-tube Jet Solvent NMR/EPR Tube Washer/Dryer

Product Code. 31877404
Change view
Click to view available options
Model:
WG-1209-J1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
31877404 WG-1209-J1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31877404 Supplier Bel-Art™ Supplier No. 660000067
  • ONLINE EXCLUSIVE PRICE
    603.00 €
    530.74 € / Pack of 1
    Save 72.26 €
    11% Off
 Restricted Item
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accommodate up to 5 tubes (3, 4 and 5 mm OD) at once. Bel-Art SP Scienceware™ Wilmad™ Multi-tube Jet Solvent NMR/EPR Tube Washer/Dryer includes calibrated length marks for 4 in., 7 in., 8 in. and 9 in. tubes.

  • Conveniently provides hands-free operation throughout the washing and drying cycle
  • PTFE solvent cup and PTFE coated transfer tubing eliminate scratches and makes this unit fully resistant to common organic solvents
  • Flanged reservoir connection avoids joint freeze while a greaseless joint between the solvent cup and glass reservoir remains contamination free
  • Disassembles completely without tools for easy cleaning
  • Requires filter flask (sold separately; 1000ml recommended)

Specifications

Material Borosilicate Glass
Product Type 5-tube Washer
Description Joint type: 24/40 Taper Joint
Diameter (Metric) Outer For tubes 3 to 5mm O.D.
Includes Washer body, solvent cup, and solvent transfer tubing.
Model WG-1209-J1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.