missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Precision Suprasil™ EPR Low Pressure Vacuum Tube

Product Code. 15398578
Change view
Click to view available options
Length (Metric):
203 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15398578 203 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.
Product Code. 15398578 Supplier Bel-Art™ Supplier No. 660000017
  • ONLINE EXCLUSIVE PRICE
    384.00 €
    366.35 € / Pack of 1
    Save 17.65 €
    4% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.

Offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples. Bel-Art SP Scienceware™ Wilmad™ Precision Suprasil™ EPR Low pressure Vacuum Tube is ideal for anaerobic and gas-tight EPR experiments.

  • Robust sealing system allows pressure build-up inside the sample
  • Greaseless PTFE piston provides a 100% contamination-free seal
  • Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
  • Axial symmetric design guarantees application in spinning experiments

Specifications

Length (Metric) 203 mm
Material Suprasil Quartz
Product Type EPR Low Pressure Vacuum Tube
Diameter (Metric) Outer 4.970±0.013 mm
Diameter (Metric) Inner 4.200±0.013 mm
Length (English) 8 in.
Model 722-LPV-7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.