missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes
Manufactured from Pyrex™ and sealed at one end. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ Capillary Tubes provide a low cost solution for small volume NMR measurement.
21.45 € - 68.90 €
Specifications
Material | Pyrex™ Glass |
---|---|
Product Type | Capillary Tube |
Field Strength | 400MHz |
Product Code | Brand | Model | Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||
15328648
|
Bel-Art™
66000-0070 |
WG-1364-1.7-203M | 203 mm | 1.7 mm | 1.3 mm |
21.45 €
Pack of 5 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||
15348648
|
Bel-Art™
66000-0071 |
WG-1364-1.7-5 | 127 mm | 1.7 mm | 1.3 mm |
59.80 €
Pack of 10 |
In Stock
Log in to see stock. |
||
15358648
|
Bel-Art™
66000-0072 |
WG-1364-2 | 100 mm | 2 mm | 1.6 mm |
59.30 €
Pack of 10 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
15368648
|
Bel-Art™
66000-0073 |
WG-1364-2.5A | 100 mm | 2.5 mm | 2.2 mm |
68.90 €
Pack of 10 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
15318648
|
Bel-Art™
66000-0069 |
WG-1364-1.7 | 100 mm | 1.7 mm | 1.3 mm |
50.65 €
Pack of 10 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||
15378648
|
Bel-Art™
66000-0074 |
WG-1364-2.5A-203M | 102 mm | 2.50 mm | 2.20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Made of ASTM Type 1 Class A glass
- Tested at 400 MHz field
Specifications
Pyrex™ Glass | |
Capillary Tube | |
400MHz |