missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad Rotor and Caps for Bruker MAS Probe

Eliminate the need to solvate with MAS rotors manufactured from the highest purity Zirconia. Bel-Art SP Scienceware™ Wilmad MAS Rotors provide the ultimate solution for analysis of solid samples. Available for most present solid state NMR spectrometers.

Brand:  Bel-Art™ 66000-0096

Code : NEW

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15388678

  • 2520.00 € / Each
Estimated Shipment: 12-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Caps fitted with O-rings for improved sealing
  • MAS Probe and caps are 100% compatible for most solid state NMR spectrometers
  • Thoroughly inspected before and after the precision machining process to ensure there are no material irregularities
  • Spin testing is performed to only the highest specified spinning speed, assuring performance without overspinning the rotor
Specifications

Specifications

2.5 mm Bruker MAS Probe
Various
Vmax = 35 kHz
One 2.5mm Rotor, Two Vespel Caps and Botoms
WP-501-2180-SET1
-150°C to +200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers