missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Window Washing Tools

Product Code. 32236931 Shop All Micronova Products
Change view
Click to view available options
Handle Type:
ACME Handle Connection
Length (Metric):
30.5 cm
45.7 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Handle Type Length (Metric) Unit Size
32236931 ACME Handle Connection 30.5 cm Each
15750109 ACME Handle Connection 45.7 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 32236931 Supplier Micronova™ Supplier No. QPWT12
  • ONLINE EXCLUSIVE PRICE
    187.00 €
    155.43 € / Pack of 1
    Save 31.57 €
    16% Off
 Restricted Item
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This dual-sided, stainless steel window washing tool features a T-Mop on one side for detergent and rinsing agent application, and a rubber squeegee blade on the other for a streak-free finish. Designed for use with TMopTM and Slim-TTM series Mop covers.

The Micronova Window Washing Tool is a simple and efficient method for cleaning and sanitizing windows, panels and other smooth surfaces in clean and controlled environments. Available with either an ACME threaded end for plastic handles (QPWT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDWT).

  • Dual-sided, window washing tool
  • Simple and efficient method for cleaning windows to a streak-free finish
  • Ideal for cleaning and sanitizing windows, panels and other smooth surfaces
  • Designed for use in cleanrooms and controlled environments
  • T-Mop on one side, and a squeegee on the other
  • 304 electropolished stainless steel frame and a rubber squeegee blade
  • Works with TMop™ and Slim-T™ Mop series covers
  • QPWT — ACME threaded end for attachment to Micronova plastic handles
  • QDWT — Quick Disconnect attachment to SSU series stainless steel handles
  • Available in 12-inch and 18-inch lengths
  • Good resistance to cleaning solutions and strong disinfectants
  • Entire unit is autoclavable

Specifications

Product Type Squeegee Combination Tool
Color-coded No
Handle Type ACME Handle Connection
Sterility Non-sterile
Autoclavable Autoclavable
Content And Storage Store at ambient temperature. Rinse to remove disinfectant before autoclave or storage.
Description Window Washing Tool, TMop, Squeegee combination
Disposable Reusable
For Use With (Application) Cleaning and Sanitizing Windows, Panels and Flooring in Controlled Environments
For Use With (Equipment) Stainless Steel (SSU) Handles and Plastic (STA) Handles
Includes ACME handle connection
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Electro-polished Stainless Steel (304), Acetal fittings, Rubber squeegee blade
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.