missing translation for 'onlineSavingsMsg'
Learn More

TERUMO Winged Infusion Safety Sets SURFLO™

Product Code. 17112824
Change view
Click to view available options
Needle Gauge:
18 G
19 G
21 G
22 G
23 G
25 G
Length (Metric) Tube:
9 cm
30 cm
Unit Size:
Pack of 50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) Tube unitSize
17112824 18 G 30 cm Pack of 50
17122824 19 G 30 cm Pack of 50
17132824 21 G 9 cm Pack of 50
17142824 21 G 30 cm Pack of 50
17152824 22 G 9 cm Pack of 50
17162824 22 G 30 cm Pack of 50
17172824 23 G 9 cm Pack of 50
17182824 23 G 30 cm Pack of 50
17192824 25 G 30 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17112824 Supplier TERUMO Supplier No. 8SVS18NL30
 Restricted Item
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Intended to introduce or withdraw fluids from the vascular system after vein puncture (18 - 25 G).

  • Made out of kink resistant material to prevent kinking during placement for a higher patient comfort
  • The wings are large and flexible for a good grip and secure fixation
  • Reduced pressure on the blood vessel wall due to slightly angled wings
  • Easy activation of the safety mechanism, fingers tips stay away from the cannula at all times
  • Audible sound during activation of the safety mechanism
TRUSTED_SUSTAINABILITY

Specifications

Product Type Infusion Set
Color Pink
Material PVC Tubing, Siliconized Needle
Needle Gauge 18 G
Sterility Sterile
Latex Free Yes
Length (Metric) Tube 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.