missing translation for 'onlineSavingsMsg'
Learn More

TERUMO Winged Infusion Sets SURFLO™

Product Code. 16497430
Change view
Click to view available options
Needle Gauge:
19 G
23 G
25 G
Unit Size:
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Unit Size
16497430 19 G Pack of 50
16407440 23 G Pack of 50
16417440 25 G Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16497430 Supplier TERUMO Supplier No. 8SV19NL30
  • ONLINE EXCLUSIVE PRICE
    71.72 €
    16.02 € / Pack of 50
    Save 55.70 €
    77% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to ensure stability and grip during venipuncture

  • The Surflo™ Winged Infusion set is intended to introduce or withdraw fluids from the vascular system after vein puncture (18 - 27 G)
  • Highly transparent tubing and adapter for easy recognition of air bubbles and particles
  • The wings are large and flexible for a good grip and secure fixation
  • Reduced pressure on the blood vessel wall due to slightly angled wings
  • Suitable for all applications with a wide product range
TRUSTED_SUSTAINABILITY

Specifications

Product Type Infusion Set
Color Cream
Material PVC Tubing, Siliconized Needle
Needle Gauge 19 G
Sterility Sterile
Latex Free Yes
Length (Metric) Needle 19 mm
Length (Metric) Tube 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.