missing translation for 'onlineSavingsMsg'
Learn More

Nordvlies WIPEX-BLUETECH Industrial Paper Wipes

Product Code. 15750967
Change view
Click to view available options
Dimensions (L x W):
22 x 36 cm
38 x 36 cm
38 x 38 cm
Unit Size:
1 roll
2 rolls
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15750967 38 x 38 cm 2 rolls
15770967 38 x 36 cm 1 roll
15700977 22 x 36 cm 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15750967 Supplier Nordvlies Supplier No. 24775
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blue cleaning paper roll made from selected recycled raw materials, embossed in volume and glued in layers.

  • High absorption capacity of liquid substances, such as oil and water
  • High-performance paper
  • Nordic Swan Ecolabel and EU Ecolabel
  • Industrial, automotive manufacturing, food processing

Specifications

Product Type Heavy-duty Wiper
Length (Metric) 38 cm
Width (Metric) 38 cm
Material Recycled Paper
Autoclavable Not Autoclavable
Color Blue
Disposable Single-use
Dimensions (L x W) 38 x 38 cm
Packaging Quantity 1 Roll of 500 Wipes
Ply 2-ply
Sterility Non-sterile
Thickness (Metric) 2 x 20 g/m2
Green Features Nordic Swan and EU Eco label
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.