missing translation for 'onlineSavingsMsg'
Learn More

Tork Wiping Paper Plus W1/2

Product Code. 30057828 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
2 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30057828 Blue 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057828 Supplier Tork Supplier No. 130052
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 2-ply multipurpose Tork Wiping Paper Plus is ideal for mopping up liquids and hand wiping.

  • Mop up spills easily, due to the high absorbency of this wiping paper.
  • Swiftly carry and dispose of packaging with Tork Easy Handling™ Plastic Packaging.
  • Wipe dirty hands and lightly soiled surfaces with ease with our Tork Wiping Paper Plus.
  • Tackle tasks requiring strength and absorbency in no time with this multipurpose design.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 278.87 yd.
Length (Metric) 255 m
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Certifications/Compliance EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, FSC Mix Virgin and Rec.fibre, ISO 9001, ISO 14001
Color Blue
Ply 2-ply
Certifications/Compliance (Europe) EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, FSC Mix Virgin and Rec.fibre, ISO 9001, ISO 14001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.