missing translation for 'onlineSavingsMsg'
Learn More

Tork Wiping Paper W1

Product Code. 30243829 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243829 Blue 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243829 Supplier Tork Supplier No. 128407
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An all-round paper ideal for industrial wiping tasks and hand wiping.

  • Mopping up spills is easy with our highly absorbent Tork Industrial Wiping Paper.
  • Save time when refilling - this high-capacity industrial paper roll lasts longer.
  • Meet all your cleaning needs with this multipurpose paper that's ideal for both industrial tasks and hand wiping.
  • Don't worry about paper falling apart when it gets wet - its 3-ply construction makes it strong and highly effective.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 371.83 yd.
Length (Metric) 340 m
Width (English) 14.53 in.
Width (Metric) 36.9 cm
Material Paper
Certifications/Compliance EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001, FSC Recycled credit
Color Blue
Packaging Quantity 1000 Sheets
Ply 3-ply
Certifications/Compliance (Europe) EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001, FSC Recycled credit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.