missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Wire Basket For Washer

Product Code. 10079240
Change view
Click to view available options
Height (Metric):
74 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
10079240 74 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10079240 Supplier Branson Ultrasonics™ Supplier No. 000019129
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Each
Type Wire Basket
Depth (Metric) 107 mm
For Use With (Equipment) Ultrasonic Washer, 1510/1800 Branson
Height (Metric) 74 mm
Material Stainless Steel
Width (Metric) 125 mm
Model 1510/1800
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.