missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Wire and Cable Identification BBP33 Labels: One per Row

Product Code. 13523310 Shop All Brady Products
Change view
Click to view available options
Width (English):
2 in.
Height (English):
1 in.
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Material:
Nylon Cloth
Polyester
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Adhesive Type Material Unit Size
13523310 2 in. 1 in. Acrylic, Permanent Nylon Cloth Each
13553320 2 in. 1 in. Rubber, Permanent Polyester Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13523310 Supplier Brady™ Supplier No. 143066
  • ONLINE EXCLUSIVE PRICE
    186.00 €
    177.20 € / Pack of 1
    Save 8.80 €
    4% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wire and Cable Identification BBP33 Labels: One per Row are made of self-laminating vinyl or nylon cloth, which are excellent materials for wire and cable identification.

  • The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CSA, RoHS, UL
Description Nylon Cloth Labels for the BBP33 Printer
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Identification Label
Sterility Non-sterile
For Use With (Application) Inside-panel component label
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1100 Labels/Box
Quantity 1300/Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +89.4°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 28.60 mm
Dimensions (L x W) 1 x 2 in.
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (Metric) Printable Area 55.88 mm
Height (English) 1 in.
Height (Metric) 2.5 cm
Alternate Part Number B33-137-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.