missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Wire and Cable Identification BBP33 Labels: Three per Row

Product Code. 13543310
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Repositionable
Finish:
Gloss
Matte
Material:
Nylon Cloth
Vinyl Cloth
Height (English):
0.5 in.
1.4 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adhesive Type Finish Material Height (English) unitSize
13543310 Acrylic, Permanent Matte Nylon Cloth 0.5 in. Each
13583320 Rubber, Repositionable Gloss Vinyl Cloth 1.4 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13543310 Supplier Brady™ Supplier No. 143016
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wire and Cable Identification BBP33 Labels (Three per Row) are permanent or repositionable. Once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.

  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look

Specifications

Autoclavable Autoclavable
Certifications/Compliance CSA, RoHS, UL
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Identification Label
Sterility Non-sterile
For Use With (Application) Inside-panel component label
For Use With (Equipment) BBP™ 33 Printer
Horizontal Repeat (Metric) 15.24 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500 Labels/Box
Quantity 1500/Pk.
Shape Rectangle with Circle
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +89.4°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (LxW) 0.5 x 0.5 in. (12.7 x 12.7 mm)
Length (English) 0.5 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (Metric) Printable Area 48.26 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Alternate Part Number B33-144-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.