missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wireless pH Electrodes

Product Code. 11768116 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
110 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11768116 110 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11768116
  • ONLINE EXCLUSIVE PRICE
    84.59 €
    45.72 € / Pack of 1
    Save 38.87 €
    45% Off
 Restricted Item
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

this wireless pH electrode with a BNC connector is ideal for use in most laboratory and other environments.

  • pH electrode without cable with BNC connector
  • Length (metric): 110mm
  • Type: Wireless pH electrode

Specifications

Type Wireless pH Electrode
Length (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.