missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Witospensor Amber Bottle

Product Code. 10450755
Change view
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10450755 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10450755 Supplier Witeg™ Supplier No. 5 372 025
  • ONLINE EXCLUSIVE PRICE
    11.60 €
    9.93 € / Pack of 1
    Save 1.67 €
    14% Off
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

In amber glass to protect light-sensitive contents.

  • Made of soda lime amber glass
  • LEVASINT™ coating
  • Screw cap closure made of polypropylene
  • In a space-saving square shape

Specifications

Capacity (Metric) 250 mL
Coating LEVASINT™ synthetic coating
Color Amber
Material Soda Lime Glass
Width (Metric) 65 mm
Closure Included Yes
Height (Metric) 160 mm
Closure Material Polypropylene
Closure Size GL 32
Closure Type Screw Cap
Shape Square
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.